Cable Glands, Strain Reliefs & Cord Grips Sr050-Of Rod Offset Eye

  • Mfr # 1300940406

  • Zoro # G405948638


product price:  $68.15
/ea
Sold in multiples of 2 for $136.30

Key Features

Series
130094
Standards
CSA Certified
Type
Straight
Bale Length
0.102m (4.00")
Mesh Length
0.279m (11.00")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1300940406
Zoro #
G405948638
UPC #
-
Country of Origin
Mexico

Dimensions

Bale Length
0.102m (4.00")
Mesh Length
0.279m (11.00")
Cable Diameter
12.70-15.49mm (.500-.610")

Details

Series
130094
Standards
CSA Certified
Type
Straight
Material - Grip
Non-magnetic Tin Bronze Wire
CSA
LR32159
Eye Type
Offset
Product Name
Standard Duty
Approximate Break Strength
349.27kg (770 lbs)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.