
Cable Glands, Strain Reliefs & Cord Grips Sr062-Of Rod Offset Eye (Discontinued)
- Mfr # 1300940408
- Zoro # G905959318
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1300940408
Zoro #
G905959318
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Diameter
15.88-19.05mm (.625-.750")
Mesh Length
0.279m (11.00")
Bale Length
0.102m (4.00")
Details
Body Style
Straight
Material - Grip
Non-magnetic Tin Bronze Wire
Series
130094
Type
Support Grip
CSA
LR32159
Approximate Break Strength
435.45kg (960 lbs)
Product Name
Standard Duty
Eye Type
Offset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.