
Cable Glands, Strain Reliefs & Cord Grips Sr100-Lb Rod Locking Bale (Discontinued)
- Mfr # 1300940434
- Zoro # G305948707
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300940434
Zoro #
G305948707
UPC #
-
Country of Origin
Mexico
Dimensions
Mesh Length
0.38m (15.00")
Cable Diameter
25.40-31.50mm (1.000-1.240")
Bale Length
0.457m (18.00")
Details
Series
130094
Standards
CSA Certified
Type
Straight
Material - Grip
Non-magnetic Tin Bronze Wire
CSA
LR32159
Eye Type
Locking Bale
Approximate Break Strength
870.90kg (1920 lbs)
Product Name
Standard Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.