
Cable Glands, Strain Reliefs & Cord Grips Sr150-U Single U Eye (Discontinued)
- Mfr # 1300940395
- Zoro # G405948522
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300940395
Zoro #
G405948522
UPC #
-
Country of Origin
Mexico
Dimensions
Bale Length
0.305m (12.00")
Mesh Length
0.432m (17.00")
Cable Diameter
38.10-44.20mm (1.500-1.740")
Details
Series
130094
Standards
CSA Certified
Type
Straight
Product Name
Standard Duty
CSA
LR32159
Material - Grip
Non-magnetic Tin Bronze Wire
Approximate Break Strength
762.04kg (1680 lbs)
Eye Type
Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.