Cable Glands, Strain Reliefs & Cord Grips Sr175-Lb Rod Locking Bale

  • Mfr # 1300940437

  • Zoro # G905948909


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Series
130094
Standards
CSA Certified
Type
Straight
Bale Length
0.457m (18.00")
Mesh Length
0.508m (20.00")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300940437
Zoro #
G905948909
UPC #
-
Country of Origin
Mexico

Dimensions

Bale Length
0.457m (18.00")
Mesh Length
0.508m (20.00")
Cable Diameter
44.45-50.55mm (1.750-1.990")

Details

Series
130094
Standards
CSA Certified
Type
Straight
Material - Grip
Non-magnetic Tin Bronze Wire
Approximate Break Strength
1428.82kg (3150 lbs)
Eye Type
Locking Bale
Product Name
Standard Duty
CSA
LR32159

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.