Cable Glands, Strain Reliefs & Cord Grips Sr175-U Single U Eye (Discontinued)
- Mfr # 1300940397
- Zoro # G905959400
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300940397
Zoro #
G905959400
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Diameter
44.45-50.55mm (1.750-1.990")
Mesh Length
0.508m (20.00")
Bale Length
0.356m (14.00")
Details
Body Style
Straight
Material - Grip
Non-magnetic Tin Bronze Wire
Type
Support Grip
Series
130094
Approximate Break Strength
1197.48kg (2640 lbs)
CSA
LR32159
Eye Type
Single
Product Name
Standard Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.