
Cable Glands, Strain Reliefs & Cord Grips Sr250-Of Rod Offset Eye (Discontinued)
- Mfr # 1300940422
- Zoro # G805948771
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1300940422
Zoro #
G805948771
UPC #
-
Country of Origin
Mexico
Dimensions
Bale Length
0.203m (8.00")
Cable Diameter
63.50-75.95mm (2.500-2.990")
Mesh Length
0.61m (24.00")
Details
Series
130094
Standards
CSA Certified
Type
Straight
Approximate Break Strength
1705.51kg (3760 lbs)
Material - Grip
Non-magnetic Tin Bronze Wire
Eye Type
Offset
CSA
LR32159
Product Name
Standard Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.