Cable Glands, Strain Reliefs & Cord Grips Sr250-Uu Double U Eye (Discontinued)
- Mfr # 1300940382
- Zoro # G405948553
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300940382
Zoro #
G405948553
UPC #
-
Country of Origin
Unknown
Dimensions
Cable Diameter
63.50-75.95mm (2.500-2.990")
Bale Length
0.152m (6.00")
Mesh Length
0.61m (24.00")
Details
Series
130094
Standards
CSA Certified
Type
Straight
CSA
LR32159
Product Name
Standard Duty
Eye Type
Double
Approximate Break Strength
1524.07kg (3360 lbs)
Material - Grip
Non-magnetic Tin Bronze Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.