Cable Glands, Strain Reliefs & Cord Grips Sr300-Lb Rod Locking Bale (Discontinued)
- Mfr # 1300941400
- Zoro # G305948844
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1300941400
Zoro #
G305948844
UPC #
-
Country of Origin
Unknown
Dimensions
Cable Diameter
76.20-88.65mm (3.000-3.490")
Mesh Length
0.61m (24.00")
Details
Series
130094
Standards
CSA Certified
Type
Support Grip
Eye Type
Locking Bale
Material - Grip
Non-magnetic Tin Bronze Wire
Approximate Break Strength
2394.97kg (5280 lbs)
Product Name
Standard Duty
CSA
LR32159
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.