Cable Glands, Strain Reliefs & Cord Grips Sr350-Lb Rod Locking Bale (Discontinued)
- Mfr # 1300940439
- Zoro # G005948908
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1300940439
Zoro #
G005948908
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Diameter
88.90-101.35mm (3.500-3.990")
Bale Length
0.457m (18.00")
Mesh Length
0.711m (28.00")
Details
Series
130094
Type
Support Grip
Product Name
Standard Duty
Material - Grip
Non-magnetic Tin Bronze Wire
Approximate Break Strength
2394.97kg (5280 lbs)
Body Style
Straight
CSA
LR32159
Eye Type
Locking Bale
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.