
Cable Glands, Strain Reliefs & Cord Grips Srk050-1 Slack Split Rod (Discontinued)
- Mfr # 1300950253
- Zoro # G305948806
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300950253
Zoro #
G305948806
UPC #
-
Country of Origin
Mexico
Dimensions
Mesh Length
0.178m (7.00")
Cable Diameter
12.70-15.49mm (.500-.610")
Details
Series
130095
Standards
CSA Certified
Type
Straight
Product Name
Medium Duty
CSA
LR32159
Material - Grip
Galvanized Steel
Eye Type
Offset
Approximate Break Strength
816.47kg (1800 lbs)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.