Cable Glands, Strain Reliefs & Cord Grips Srk100-1 Slack Split Rod
Mfr # 1300950257
Zoro # G005948625
product price: $90.89
/ea
Free Shipping & Returns
Key Features
Series
130095
Standards
CSA Certified
Type
Straight
Mesh Length
0.305m (12.00")
Material - Grip
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300950257
Zoro #
G005948625
UPC #
-
Country of Origin
Mexico
Dimensions
Mesh Length
0.305m (12.00")
Cable Diameter
25.40-31.50mm (1.000-1.240")
Details
Series
130095
Standards
CSA Certified
Type
Straight
Material - Grip
Galvanized Steel
CSA
LR32159
Eye Type
Offset
Approximate Break Strength
1859.73kg (4100 lbs)
Product Name
Medium Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.