Cable Glands, Strain Reliefs & Cord Grips Srk300-1 Slack Split Rod (Discontinued)
- Mfr # 1300950263
- Zoro # G905959271
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300950263
Zoro #
G905959271
UPC #
-
Country of Origin
Unknown
Dimensions
Cable Diameter
76.20-88.65mm (3.000-3.490")
Mesh Length
0.559m (22.00")
Details
Body Style
Straight
Material - Grip
Galvanized Steel
Series
130095
Type
Pulling Grip
Approximate Break Strength
6849.25kg (15100 lbs)
CSA
LR32159
Product Name
Medium Duty
Eye Type
Offset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.