
Cable Glands, Strain Reliefs & Cord Grips Ss100-Uu Lace Double Eye (Discontinued)
- Mfr # 1300940294
- Zoro # G905948633
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300940294
Zoro #
G905948633
UPC #
-
Country of Origin
Mexico
Dimensions
Bale Length
0.127m (5.00")
Mesh Length
0.38m (15.00")
Cable Diameter
25.40-31.50mm (1.000-1.240")
Details
Series
130094
Standards
CSA Certified
Type
Straight
Material - Grip
Non-magnetic Tin Bronze Wire
Eye Type
Double
CSA
LR32159
Product Name
Standard Duty
Approximate Break Strength
870.90kg (1920 lbs)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.