Cable Glands, Strain Reliefs & Cord Grips Ss125-Lb Lace Locking Bale (Discontinued)
- Mfr # 1300940358
- Zoro # G105948891
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1300940358
Zoro #
G105948891
UPC #
-
Country of Origin
Unknown
Dimensions
Bale Length
0.457m (18.00")
Cable Diameter
31.75-37.85mm (1.250-1.490")
Mesh Length
0.406m (16.00")
Details
Series
130094
Type
Support Grip
Body Style
Straight
Product Name
Standard Duty
Approximate Break Strength
870.90kg (1920 lbs)
CSA
LR32159
Eye Type
Locking Bale
Material - Grip
Non-magnetic Tin Bronze Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.