Cable Glands, Strain Reliefs & Cord Grips Ss125-U Lace Single Eye (Discontinued)
- Mfr # 1300940318
- Zoro # G405948812
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1300940318
Zoro #
G405948812
UPC #
-
Country of Origin
Mexico
Dimensions
Mesh Length
0.406m (16.00")
Bale Length
0.254m (10.00")
Cable Diameter
31.75-37.85mm (1.250-1.490")
Details
Series
130094
Standards
CSA Certified
Type
Straight
Product Name
Standard Duty
CSA
LR32159
Eye Type
Single
Approximate Break Strength
762.04kg (1680 lbs)
Material - Grip
Non-magnetic Tin Bronze Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.