This item is Discontinued.

No Product Image Available

Cable Glands, Strain Reliefs & Cord Grips Ss200-Lb Lace Locking Bale (Discontinued)

  • Mfr # 1300940361
  • Zoro # G905948879
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1300940361
Zoro #
G905948879
UPC #
-
Country of Origin
Mexico

Dimensions

Bale Length
0.457m (18.00")
Cable Diameter
50.80-63.25mm (2.000-2.490")
Mesh Length
0.559m (22.00")

Details

Series
130094
Type
Support Grip
Approximate Break Strength
1524.07kg (3360 lbs)
Product Name
Standard Duty
CSA
LR32159
Material - Grip
Non-magnetic Tin Bronze Wire
Body Style
Straight
Eye Type
Locking Bale

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.