Cable Glands, Strain Reliefs & Cord Grips Ss200-Uu Lace Double Eye

  • Mfr # 1300940302

  • Zoro # G305948585


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Series
130094
Standards
CSA Certified
Type
Straight
Mesh Length
0.559m (22.00")
Cable Diameter
50.80-63.25mm (2.000-2.490")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1300940302
Zoro #
G305948585
UPC #
-
Country of Origin
Mexico

Dimensions

Mesh Length
0.559m (22.00")
Cable Diameter
50.80-63.25mm (2.000-2.490")
Bale Length
0.152m (6.00")

Details

Series
130094
Standards
CSA Certified
Type
Straight
Material - Grip
Non-magnetic Tin Bronze Wire
Approximate Break Strength
1524.07kg (3360 lbs)
CSA
LR32159
Eye Type
Double
Product Name
Standard Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.