Cable Glands, Strain Reliefs & Cord Grips Ss250-Uu Lace Double Eye

  • Mfr # 1300940304

  • Zoro # G205948616


product price:  $159.99
/ea
Sold in multiples of 3 for $479.97
Free Shipping & Returns

Key Features

Series
130094
Standards
CSA Certified
Type
Straight
CSA
LR32159
Approximate Break Strength
1524.07kg (3360 lbs)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300940304
Zoro #
G205948616
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
63.50-75.95mm (2.500-2.990")
Bale Length
0.152m (6.00")
Mesh Length
0.61m (24.00")

Details

Series
130094
Standards
CSA Certified
Type
Straight
CSA
LR32159
Approximate Break Strength
1524.07kg (3360 lbs)
Material - Grip
Non-magnetic Tin Bronze Wire
Product Name
Standard Duty
Eye Type
Double

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.