Cable Glands, Strain Reliefs & Cord Grips Ss300-Of Lace Offset Eye (Discontinued)
- Mfr # 1300940348
- Zoro # G105948907
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1300940348
Zoro #
G105948907
UPC #
-
Country of Origin
Mexico
Dimensions
Mesh Length
0.559m (22.00")
Bale Length
0.229m (9.00")
Cable Diameter
76.20-88.65mm (3.000-3.490")
Details
Series
130094
Type
Support Grip
Product Name
Standard Duty
Approximate Break Strength
2286.11kg (5040 lbs)
CSA
LR32159
Eye Type
Offset
Material - Grip
Non-magnetic Tin Bronze Wire
Body Style
Straight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.