Cable Glands, Strain Reliefs & Cord Grips Ss350-U Lace Single Eye (Discontinued)
- Mfr # 1300940329
- Zoro # G705948680
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1300940329
Zoro #
G705948680
UPC #
-
Country of Origin
Mexico
Dimensions
Mesh Length
0.711m (28.00")
Bale Length
0.61m (24.00")
Cable Diameter
88.90-101.35mm (3.500-3.990")
Details
Series
130094
Type
Support Grip
Material - Grip
Non-magnetic Tin Bronze Wire
Eye Type
Single
Approximate Break Strength
2286.11kg (5040 lbs)
Body Style
Straight
Product Name
Standard Duty
CSA
LR32159
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.