Cable Glands, Strain Reliefs & Cord Grips Sshl075-Uu Lace Doubleeye (Discontinued)
- Mfr # 1300940465
- Zoro # G105948556
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1300940465
Zoro #
G105948556
UPC #
-
Country of Origin
Unknown
Dimensions
Cable Diameter
19.05-25.15mm (.750-.990")
Bale Length
0.254m (10.00")
Mesh Length
0.66m (26.00")
Details
Series
130094
Standards
CSA Certified
Type
Straight
CSA
LR32159
Eye Type
Double
Approximate Break Strength
1224.70kg (2700 lbs)
Product Name
Heavy Duty
Material - Grip
Non-magnetic Tin Bronze Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.