
Cable Glands, Strain Reliefs & Cord Grips Sshl200-Uu Lace Doubleeye (Discontinued)
- Mfr # 1300940472
- Zoro # G205948531
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1300940472
Zoro #
G205948531
UPC #
-
Country of Origin
Mexico
Dimensions
Bale Length
0.254m (10.00")
Mesh Length
0.94m (37.00")
Cable Diameter
50.80-63.25mm (2.000-2.490")
Details
Series
130094
Standards
CSA Certified
Type
Straight
Material - Grip
Non-magnetic Tin Bronze Wire
Approximate Break Strength
4572.21kg (10080 lbs)
Eye Type
Double
CSA
LR32159
Product Name
Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.