Cable Glands, Strain Reliefs & Cord Grips Ssk075-1 Slack Split Lace (Discontinued)
- Mfr # 1300950240
- Zoro # G705963812
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1300950240
Zoro #
G705963812
UPC #
-
Country of Origin
Mexico
Dimensions
Mesh Length
0.33m (13.00")
Cable Diameter
19.05-25.15mm (.750-.990")
Details
Series
130095
Standards
CSA Certified
Type
Straight
Material - Grip
Galvanized Steel
Product Name
Medium Duty
CSA
LR32159
Approximate Break Strength
1360.78kg (3000 lbs)
Eye Type
Offset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.