Cable Glands, Strain Reliefs & Cord Grips Turnex Sr Grip .700-.850 8.5

  • Mfr # 1300960062

  • Zoro # G305948837


product price:  $81.59
/ea
Sold in multiples of 2 for $163.18
Free Shipping & Returns

Key Features

Series
130096
Standards
CSA Certified
Connector Type
Male
Type
Straight
CSA
LR32159
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300960062
Zoro #
G305948837
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
17.78-21.59mm (.700-.850")

Details

Series
130096
Standards
CSA Certified
Connector Type
Male
Type
Straight
CSA
LR32159
Material - Grip
Galvanized Steel
Product Name
Safeway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.