Cable Glands, Strain Reliefs & Cord Grips Wide-Range Grip 2-1/2 Insulatd Wrp200(2. (Discontinued)
- Mfr # 1300970274
- Zoro # G305787870
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1300970274
Zoro #
G305787870
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Diameter
50.80-62.23mm (2.000-2.450")
Mesh Length
0.431m (1.41')
Thread Size
2 1/2" NPT
Details
Material
Steel
Series
130097
Standards
CSA Certified; UL E76954
Connector Type
Male
Insulated
Yes
Type
Straight
NEMA Rating
Dust Tight
CSA
LR32159
Product Name
Dust-Tight
UL
E76954
Material - Grip
Galvanized Steel
Approximate Break Strength
453.59kg (1400 lbs)
Material - Body
Zinc Plated Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.