Cable Glands, Strain Reliefs & Cord Grips Wide Range Grip 3/4 Non-Insul. Wrn052(.5 (Discontinued)
- Mfr # 1300970264
- Zoro # G205787727
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1300970264
Zoro #
G205787727
UPC #
-
Country of Origin
Mexico
Dimensions
Thread Size
3/4" NPT
Cable Diameter
13.21-18.54mm (.520-.730")
Details
Material
Steel
Series
130097
Standards
CSA Certified
Type
Straight
Insulated
No
Connector Type
Male
Material - Body
Zinc Plated Steel
Approximate Break Strength
136.08kg (300 lbs)
NEMA Rating
Dust Tight
CSA
LR32159
Material - Grip
Galvanized Steel
Product Name
Dust-Tight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.