Cable Glands, Strain Reliefs & Cord Grips Wire Mesh .43-.5 W/Nut Non-Metal

  • Mfr # 1300990170

  • Zoro # G105948747


product price:  $91.19
/ea
Sold in multiples of 2 for $182.38
Free Shipping & Returns

Key Features

Material
Nylon
Series
130099
Connector Type
Male
Type
Straight
Product Name
MAX-LOC,Watertite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1300990170
Zoro #
G105948747
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
10.92-12.70mm (.430-.500")
Thread Size
1/2" NPT

Details

Material
Nylon
Series
130099
Connector Type
Male
Type
Straight
Product Name
MAX-LOC,Watertite
Number of Holes
1
Material - Grip
Nylon
NEMA Rating
NEMA 3R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.