This item is Discontinued.

Woodhead Cable Glands, Strain Reliefs & Cord Grips Wire Mesh .56-.68 W/Nut F-3 1300990175

Cable Glands, Strain Reliefs & Cord Grips Wire Mesh .56-.68 W/Nut F-3 (Discontinued)

  • Mfr # 1300990175
  • Zoro # G105784611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1300990175
Zoro #
G105784611
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
14.27-17.45mm (.562-.687")
Thread Size
3/4" NPT

Details

Material
Nylon
Series
130099
Type
Straight
Connector Type
Male
Material - Grip
Stainless Steel
Number of Holes
1
Product Name
MAX-LOC,Watertite
NEMA Rating
NEMA 3R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.