Cable Glands, Strain Reliefs & Cord Grips Wire Mesh .56-.68 W/Nut F-4 (Discontinued)
- Mfr # 1300990177
- Zoro # G405948928
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1300990177
Zoro #
G405948928
UPC #
-
Country of Origin
Mexico
Dimensions
Thread Size
1" NPT
Cable Diameter
12.70-15.88mm (.500-.625")
Details
Material
Nylon
Series
130099
Connector Type
Male
Type
Straight
Number of Holes
1
Material - Grip
Stainless Steel
Product Name
MAX-LOC,Watertite
NEMA Rating
NEMA 3R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.