Cable Glands, Strain Reliefs & Cord Grips Wire Mesh .75-.87 W/Nut F-4

  • Mfr # 1300990181

  • Zoro # G205784627


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Series
130099
Type
Straight
Connector Type
Male
NEMA Rating
NEMA 3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300990181
Zoro #
G205784627
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
1" NPT
Cable Diameter
19.05-22.23mm (.750-.875")

Details

Material
Nylon
Series
130099
Type
Straight
Connector Type
Male
NEMA Rating
NEMA 3R
Material - Grip
Stainless Steel
Product Name
MAX-LOC,Watertite
Number of Holes
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.