Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Mounting & Accessories 9224 W/1086-3 & 9521 Ball Stop

  • Mfr # 1300830767

  • Zoro # G905963391


product price: $2,157.99
/ea
Free Shipping & Returns

Key Features

Series
130083
Max. Voltage
120V
Height
0.37m (14.50")
Width
244.35mm (9.620")
Length
30 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300830767
Zoro #
G905963391
UPC #
-
Country of Origin
Unknown

Dimensions

Height
0.37m (14.50")
Width
244.35mm (9.620")
Length
30 ft
Depth
0.34m (13.50")
Cord Length
9.14m (30.0')
Wire Size (AWG)
16

Details

Series
130083
Max. Voltage
120V
Material
Aluminum
Standards
UL E22769
Wire Range
16 AWG
Type
Cable Reel
Finish
Powder Coated
Includes
Bulb
Current Rating
9 A
Bulb Included
Yes
Mounting Style
Rigid
Primary Cord/Cable Entry
1" NPT
Number of Conductors
3
GFCI
No
Material - Coating
Powder Coating
Material - Housing
Cast Aluminum
Guide Arm
5° increments over 270° Arc
Cable Movement
Ratchet Lock
UL
E22769
Drum Lock
Ratchet
On/Off Switch
Yes
Current - Maximum per Contact
9.0A
Product Name
POW-R-MITE
Cord Type
16/3 SOW
Lamp Wattage - Maximum
13W
Lamp Type
Fluorescent
Enclosure Rating
NEMA 4
Duty
Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.