Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Mounting & Accessories 9228 W/1086-3 & 9521 Ball Stop

  • Mfr # 1300830775

  • Zoro # G905963414


product price: $1,941.99
/ea
Free Shipping & Returns

Key Features

Series
130083
Max. Voltage
120V
Height
0.37m (14.50")
Width
244.35mm (9.620")
Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1300830775
Zoro #
G905963414
UPC #
-
Country of Origin
Unknown

Dimensions

Height
0.37m (14.50")
Width
244.35mm (9.620")
Length
50 ft
Depth
0.34m (13.50")
Cord Length
15.24m (50.0')
Wire Size (AWG)
16

Details

Series
130083
Max. Voltage
120V
Material
Aluminum
Standards
UL E22769
Includes
Bulb
Current Rating
9 A
Finish
Powder Coated
Type
Cable Reel
Wire Range
16 AWG
UL
E22769
Product Name
POW-R-MITE
Lamp Wattage - Maximum
13W
Primary Cord/Cable Entry
1" NPT
Drum Lock
Ratchet
On/Off Switch
Yes
Mounting Style
Rigid
Lamp Type
Fluorescent
Bulb Included
Yes
GFCI
No
Material - Coating
Powder Coating
Guide Arm
5° increments over 270° Arc
Cable Movement
Ratchet Lock
Enclosure Rating
NEMA 4
Duty
Industrial
Material - Housing
Cast Aluminum
Current - Maximum per Contact
9.0A
Number of Conductors
3
Cord Type
16/3 SOW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.