Zoro Homepage

Cable Mounting & Accessories 9383 W/3000-1 (2) Duplex

  • Mfr # 1300830269

  • Zoro # G905783098


product price: $1,651.99
/ea
Free Shipping & Returns

Key Features

Series
130083
Max. Voltage
120V
Height
0.37m (14.50")
Width
244.35mm (9.620")
Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300830269
Zoro #
G905783098
UPC #
-
Country of Origin
Mexico

Dimensions

Height
0.37m (14.50")
Width
244.35mm (9.620")
Length
25 ft
Depth
0.34m (13.50")
Wire Size (AWG)
12
Cord Length
7.62m (25.0')

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.