Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Mounting & Accessories Plug Closure Black - C Size

  • Mfr # 1301550031

  • Zoro # G305783438


product price: $36.65
/ea
Sold in multiples of 3 for $109.95

Key Features

Series
130155
Type
Plug
Connector Type
Male
IP Rating
IP67
Flange
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301550031
Zoro #
G305783438
UPC #
-
Country of Origin
Mexico

Details

Series
130155
Type
Plug
Connector Type
Male
IP Rating
IP67
Flange
No
Product Name
Watertite Extreme
Locking Blade
No
Lighted Connector
No
GFCI
No
Flip Lid
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.