Zoro Homepage

Cable Mounting & Accessories Sc075-Of Offset Eye Ecm3357

  • Mfr # 1300940255

  • Zoro # G205995399


product price: $47.79
/ea
Sold in multiples of 2 for $95.58

Key Features

Mesh Length
0.356m (14.00")
Approximate Break Strength
435.45kg (960 lbs)
Material - Grip
Non-magnetic Tin Bronze Wire
Bale Length
0.102m (4.00")
Cable Diameter
19.05-25.15mm (.750-.990")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300940255
Zoro #
G205995399
UPC #
-
Country of Origin
Mexico

Dimensions

Mesh Length
0.356m (14.00")
Bale Length
0.102m (4.00")
Cable Diameter
19.05-25.15mm (.750-.990")

Details

Approximate Break Strength
435.45kg (960 lbs)
Material - Grip
Non-magnetic Tin Bronze Wire
CSA
LR32159
Body Style
Straight
Series
130094
Product Name
Standard Duty
Type
Support Grip
Eye Type
Offset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.