Cable Mounting & Accessories Sc200-Of Offset Eye Ecm3357 (Discontinued)
- Mfr # 1300940265
- Zoro # G305995312
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300940265
Zoro #
G305995312
UPC #
-
Country of Origin
Mexico
Dimensions
Mesh Length
0.559m (22.00")
Bale Length
0.152m (6.00")
Cable Diameter
50.80-63.25mm (2.000-2.490")
Details
Approximate Break Strength
1705.51kg (3760 lbs)
Body Style
Straight
Material - Grip
Non-magnetic Tin Bronze Wire
CSA
LR32159
Series
130094
Eye Type
Offset
Product Name
Standard Duty
Type
Support Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.