
Cable Mounting & Accessories Sr075-Lb Rod Locking Bale (Discontinued)
- Mfr # 1300940432
- Zoro # G305984118
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300940432
Zoro #
G305984118
UPC #
-
Country of Origin
Mexico
Dimensions
Mesh Length
0.356m (14.00")
Bale Length
0.457m (18.00")
Cable Diameter
19.05-25.15mm (.750-.990")
Details
Type
Support Grip
Series
130094
Approximate Break Strength
598.74kg (1320 lbs)
Body Style
Straight
CSA
LR32159
Material - Grip
Non-magnetic Tin Bronze Wire
Product Name
Standard Duty
Eye Type
Locking Bale
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.