
Cable Mounting & Accessories Sshl125-Uu Lace Doubleeye (Discontinued)
- Mfr # 1300940468
- Zoro # G005983923
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300940468
Zoro #
G005983923
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Diameter
31.75-37.85mm (1.250-1.490")
Mesh Length
0.787m (31.00")
Bale Length
0.254m (10.00")
Details
Type
Support Grip
CSA
LR32159
Material - Grip
Non-magnetic Tin Bronze Wire
Body Style
Straight
Approximate Break Strength
2140.96kg (4720 lbs)
Product Name
Heavy Duty
Series
130094
Eye Type
Double
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.