Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Reel, 16 AWG, Yellow Reel Color, 30 ft Length

  • Mfr # 1300830227

  • Zoro # G605984184


product price: $1,479.99
/ea
Free Shipping & Returns

Key Features

Retractable Cord Length
30 ft
Wire Size
16 AWG
Reel Color
Yellow
Cord Color
Yellow
Tension Method
Ratchet Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300830227
Zoro #
G605984184
UPC #
-
Country of Origin
Mexico

Dimensions

Retractable Cord Length
30 ft
Wire Size
16 AWG
Size
Primary Cord Entry: 1" NPT
Depth
0.34m (13.50")
Height
0.37m (14.50")
Width
244.35mm (9.620")

Details

Item
Cord Reel
Reel Color
Yellow
Cord Color
Yellow
Tension Method
Ratchet Lock
Max. Amps
7A
Reel Material
Cast Aluminum
Voltage
600V
Standards
CSA LR29921; UL E22769
Features
Ratchet Drum Lock; 5° - 270° Guide Arm
Reel Mounting
Rigid
Retraction Force
4 lb
Finish
Powder Coating
UL
E22769
Product Name
POW-R-MITE
GFCI
No
Duty
Industrial
Guide Arm
5° increments over 270° Arc
Series
130083
Primary Cord/Cable Entry
1" NPT
CSA
LR29921
Number of Conductors
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.