Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Cord Reel, 12 AWG, Yellow Reel Color, 40 ft Length (Discontinued)

  • Mfr # 1300830234
  • Zoro # G305984156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300830234
Zoro #
G305984156
UPC #
-
Country of Origin
Mexico

Dimensions

Retractable Cord Length
40 ft
Wire Size
12 AWG
Size
Primary Cord Entry: 1" NPT
Width
244.35mm (9.620")
Depth
0.34m (13.50")
Height
0.37m (14.50")

Details

Item
Cord Reel
Reel Color
Yellow
Cord Color
Yellow
Tension Method
Ratchet Lock
Max. Amps
14A
Features
Ratchet Drum Lock; 5° - 270° Guide Arm
Voltage
600V
Standards
CSA LR29921; UL E22769
Reel Material
Cast Aluminum
Reel Mounting
Rigid
Finish
Powder Coating
Retraction Force
4 lb
Series
130083
UL
E22769
CSA
LR29921
Product Name
POW-R-MITE
Number of Conductors
4
Guide Arm
5° increments over 270° Arc
GFCI
No
Duty
Industrial
Primary Cord/Cable Entry
1" NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.