Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Reel, 6 AWG, Yellow Reel Color, 30 ft Length

  • Mfr # 92536N

  • Zoro # G5626626


product price: $4,732.99
/ea
Free Shipping & Returns

Key Features

Retractable Cord Length
30 ft
Wire Size
6 AWG
Reel Color
Yellow
Cord Color
Black
Tension Method
Ratchet Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92536N
Zoro #
G5626626
UPC #
78678827479
Country of Origin
Mexico

Dimensions

Retractable Cord Length
30 ft
Wire Size
6 AWG
Overall Depth
19 in
Overall Width
16.67 in
Size
Primary Cord Entry: 1" NPT
Overall Height
20.5 in
Width
423.42mm (16.670")
Height
0.52m (20.50")
Depth
0.48m (19.00")

Details

Item
Cord Reel
Reel Color
Yellow
Cord Color
Black
Tension Method
Ratchet Lock
Max. Amps
45A
Duty Rating
Heavy Duty
Features
Ratchet Drum Lock; 4 - Position Guide Arm
Voltage
600V
Reel Mounting
Rigid
Standards
CSA LR29921
Reel Material
Steel
Finish
Powder Coating
Retraction Force
4 lb
Duty
Heavy
CSA
LR29921
Series
130084
Number of Conductors
3
Guide Arm
4 - Postion
Primary Cord/Cable Entry
1" NPT
GFCI
No
Product Name
POW-R-MITE
Retractable Cord Ending Configuration
Flying Lead

Description

Woodhead POW-R-MITE Heavy Duty Cable Reel with Retraction Weight of 4lbs.., 6/3 Type W, 9.14m (30.0 ft.) Cord Length with Flying Leads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.