Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Cord Reel, 12 AWG, Yellow Reel Color, 60 ft Length (Discontinued)

  • Mfr # 1300840140
  • Zoro # G205984089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300840140
Zoro #
G205984089
UPC #
-
Country of Origin
Unknown

Dimensions

Retractable Cord Length
60 ft
Wire Size
12 AWG
Size
Primary Cord Entry: 1" NPT
Height
0.52m (20.50")
Width
423.42mm (16.670")
Depth
0.48m (19.00")

Details

Item
Cord Reel
Reel Color
Yellow
Cord Color
Black
Tension Method
Ratchet Lock
Max. Amps
16A
Standards
CSA LR29921
Reel Material
Steel
Voltage
600V
Reel Mounting
Rigid
Features
Ratchet Drum Lock; 4 - Position Guide Arm
Retraction Force
4 lb
Finish
Powder Coating
GFCI
No
Series
130084
Primary Cord/Cable Entry
1" NPT
Product Name
POW-R-MITE
Guide Arm
4 - Postion
CSA
LR29921
Duty
Heavy
Number of Conductors
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.