Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular Connector

  • Mfr # 1300088079

  • Zoro # G405782584


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Cable Length
5 m
Insulation Material
TPU
Maximum Voltage
300 V
IP Rating
IP67
Minimum Operating Temperature
-40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300088079
Zoro #
G405782584
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
5 m
Cable Diameter
10.20mm (.402")
Wire Size
19 AWG, 22 AWG

Details

Item
Mini Change Receptacle
Insulation Material
TPU
Maximum Voltage
300 V
IP Rating
IP67
Minimum Operating Temperature
-40 Degrees
Maximum Operating Temperature
90 Degrees C
Color
Black
Type
Single Ended
Series
130008
Keyway
Single
Material - Contact
Copper Alloy
Coupling Style
Threaded
Wire/Cable Type
UL 21215
Connector End A
Mini-Change
Temperature Range - Operating
-40° to +90°C
Material - Coupling Nut
Die-Cast Zinc
Poles
19
Product Name
Mini-Change
Current - Maximum per Contact
2.0A
Voltage - Maximum
300V
Gender
Female-Pigtail
Connector End B
Pigtail
LED Indicator
No
Material - Connector Body
TPE
Material - Plating Mating
Gold
Orientation
Straight to Pigtail
Cable Jacket Color
Black
Cable Jacket Material
TPU
Max. Amps
2 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.