Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular Connector

  • Mfr # 1300630238

  • Zoro # G205788892


product price: $200.99
/ea
Sold in multiples of 4 for $803.96
Free Shipping & Returns

Key Features

Cable Length
5.0m (16.40')
Insulation Material
TPE
Maximum Voltage
600 V
IP Rating
IP67
Current
32 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300630238
Zoro #
G205788892
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
5.0m (16.40')
Cable Diameter
13.46mm (.530")
Wire Size (AWG)
10

Details

Item
BradPower D-Size
Insulation Material
TPE
Maximum Voltage
600 V
IP Rating
IP67
Current
32 A
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
90 Degrees F
Color
Black
Series
130063
Type
Single Ended
Material - Cable Jacket
TPE
Connector End B
Pigtail
Material - Coupling Nut
Anodized Aluminum
Wire/Cable Type
TC-ER
Connector End A
BradPower D-Size (1 3/8"-M35)
Poles
4
Current - Maximum per Contact
32.0A
Color - Cable Jacket
Black
Material - Connector Body
TPE
Coupling Style
Threaded
UL
E258922
Keyway
Single
Material - Plating Mating
Gold
LED Indicator
No
Material - Contact
Copper Alloy
Gender
Female-Pigtail
Temperature Range - Operating
-20° to +90°C
Orientation
Straight to Pigtail
Product Name
BradPower D-Size
Voltage - Maximum
600V AC/DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.