Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Circular Connector (Discontinued)

  • Mfr # 1300660326
  • Zoro # G305782165
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300660326
Zoro #
G305782165
UPC #
-
Country of Origin
Unknown

Dimensions

Length
0.50m
Mounting Thread Size
1/2" - 14 NPT
Wire Size (AWG)
14

Details

Item
BradPower A-Size
Maximum Voltage
600 V
IP Rating
IP67
Current
15 A
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
90 Degrees C
Color
Black
Series
130066
Standards
UL E258922
Type
Single Ended (pigtail)
Orientation
Straight
Coupling Type
External Thread
Wire/Cable Type
UL 1015
Material - Component
Black Annodized Aluminum
Poles
3
Keyway
Tri-Key
Temperature Range - Operating
-20° to +90°C
Gender
Male
Panel Mount
Front
Product Name
BradPower A-Size
Voltage - Maximum
600V
Current - Maximum per Contact
15.0A
UL
E258922

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.