Circular Connector, 3 Contact(S), Brass, Female, Receptacle
Mfr # 1200900016
Zoro # G605784074
product price: $53.15
/eaSold in multiples of 2 for $106.30
Key Features
Type
Single Ended (pigtail)
Maximum Voltage
60 V AC/75 V DC
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
105 Degrees C
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1200900016
Zoro #
G605784074
UPC #
-
Country of Origin
China
Dimensions
Length
0.3 m
Wire Size (AWG)
24
Mounting Thread Size
M8 x 0.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.