Circular Connector, 8 Contact(S), Brass, Female, Solder Terminal, Receptacle

  • Mfr # 1203410075

  • Zoro # G805786281


product price: $47.59
/ea
Sold in multiples of 2 for $95.18

Key Features

Material
Brass
Type
PCB Mount
Max. Temp.
70°C
Maximum Voltage
48 V
Current
0.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1203410075
Zoro #
G805786281
UPC #
-
Country of Origin
Germany

Dimensions

Length
0.0185 m
Mounting Thread Size
M12 x 1.0

Details

Item
Micro-Change (M12) Cat6A
Material
Brass
Type
PCB Mount
Max. Temp.
70°C
Maximum Voltage
48 V
Current
0.5 A
Maximum Operating Temperature
70 Degrees C
Current Rating
0.5 A
Max. Voltage
48V
Series
120341
IP Rating
IP67
Connector Type
Female
Keyway
X-coded
Material - Component
Nickel-plated Brass
Performance Category
6A
Product Name
Micro-Change (M12) Cat6A
Temperature Range - Operating
-40° to +70°C
Panel Mount
Front
Coupling Type
Internal Thread
Current - Maximum per Contact
0.5A
Orientation
Straight
Poles
8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.