Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular Connector

  • Mfr # 808S00BS2M020

  • Zoro # G505812112


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Style - Connector
Straight to Pigtail
Cable Clamping Method
Knurled Hexnut, Threaded
Use With - Nonmetallic Building Cable
WSOR
Cable Opening Max.
0.272 in
Material
TPU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
808S00BS2M020
Zoro #
G505812112
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
2.0m (6.56')
Wire Size (AWG)
24
Cable Diameter
6.90mm (.272")

Details

Style - Connector
Straight to Pigtail
Cable Clamping Method
Knurled Hexnut, Threaded
Use With - Nonmetallic Building Cable
WSOR
Cable Opening Max.
0.272 in
Material
TPU
Standards
UL E152210
Type
Female to Pigtail
Color
Black
Connector End B
Pigtail
Connector End A
Micro-Change (M12)
Wire/Cable Type
UL 21215, Shielded TPU
Poles
8
Material - Contact
Brass
Product Name
Micro-Change (M12)
LED Indicator
No
Material - Cable Jacket
TPU
Material - Plating Mating
Gold
Keyway
Single
UL
E152210
Material - O-Ring
Fluoro-elastomer
Voltage - Maximum
30V
Temperature Range - Operating
-25° to +85°C
Series
120069
Current - Maximum per Contact
2.0A
Gender
Female-Pigtail
Material - Coupling Nut
Nickel-plated Brass
IP Rating
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.