Zoro Homepage

Circular Connector

  • Mfr # 848549318

  • Zoro # G405811949


product price: $40.99
/ea
Sold in multiples of 2 for $81.98

Key Features

Style - Connector
Straight
Cable Clamping Method
External Thread
Type
Male
Material
PVC
Current - Maximum per Contact
1.0A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
848549318
Zoro #
G405811949
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size (AWG)
18

Details

Style - Connector
Straight
Cable Clamping Method
External Thread
Type
Male
Material
PVC
Current - Maximum per Contact
1.0A
Poles
5
Product Name
Micro-Change (M12)
Diagnostics / LEDs
No
Material - Plating Mating
Gold
Material - Coupling Nut
Nickel-plated Brass
Temperature Range - Operating
0°C to +60°C
IP Rating
IP67
Voltage - Maximum
50V
Keyway
Single
Series
84854
Material - Contact
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.